Zoro Homepage

Flanged Washer For 1/2 Or M12 Spindle

  • Mfr # 247109

  • Zoro # G3614086


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Application
Clamping
Compatible with Brand
DE-STA-CO
Compatible Manufacturer Part Number
229, 245-U, 247-U, 247-UB
Material
Steel
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247109
Zoro #
G3614086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in

Details

Item
Flanged Washer
Application
Clamping
Compatible with Brand
DE-STA-CO
Compatible Manufacturer Part Number
229, 245-U, 247-U, 247-UB
Material
Steel
Compatible with Manufacturer Model Number
229, 245-U, 247-U, 247-UB
Compatible Manufacturer Model Number
229, 245-U, 247-U, 247-UB
For Use With Mfr. Model Number
229, 245-U, 247-U, 247-UB
Compatible with Manufacturer Model No.
229, 245-U, 247-U, 247-UB
Compatible with Mfr. Model No.
229, 245-U, 247-U, 247-UB
For Use with Mfr Model Number
229, 245-U, 247-U, 247-UB
Compatible Pump Manufacturer Part Number
229, 245-U, 247-U, 247-UB
Compatible Mfr. Model Number
229, 245-U, 247-U, 247-UB

Description

Flanged Washer, Material Steel, Overall Length 1 3/8 in, Compatible with Grainger Part Number 28RN20, 28RU10, 36C695, 3CXW9, Compatible with Manufacturer Model Number 229, 245-U, 247-U, 247-UB, Application Clamping, Compatible with Brand DE-STA-CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.