Flanged Washer For 1/4 Or M6 Spindle
Mfr # 215105
Zoro # G3614016
product price: $0.66
/eaKey Features
Application
Clamping
Overall Length
3/4 in
Material
Steel
Compatible with Manufacturer Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible with Brand
DE-STA-CO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215105
Zoro #
G3614016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Details
Item
Flanged Washer
Application
Clamping
Material
Steel
Compatible with Manufacturer Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible with Brand
DE-STA-CO
Compatible Manufacturer Part Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible Manufacturer Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
For Use With Mfr. Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible with Manufacturer Model No.
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible with Mfr. Model No.
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
For Use with Mfr Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible Pump Manufacturer Part Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Compatible Mfr. Model Number
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L
Description
Flanged Washer, Material Steel, Overall Length 3/4 in, Compatible with Grainger Part Number 28RT18, 28RT19, 28RT20, 28RT21, 28RT51, 28RT91, 28RT93, 33TV75, 33TV88, 36C697, 3CXA6, 3CXA7, 3CXD2, 3CXV4, 3CXV8, 3CXW2, 3CXX6, Compatible with Manufacturer Model Number 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-U-L, 217-UB, 217-UB-L, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.