Zoro Homepage

Flanged Washer For 5/8 Or M16 Spindle

  • Mfr # 267102

  • Zoro # G3614129


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Application
Clamping
Compatible with Brand
DE-STA-CO
Material
Steel
Compatible with Manufacturer Model Number
267-U
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267102
Zoro #
G3614129
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
1 1/2 in

Details

Item
Flanged Washer
Application
Clamping
Compatible with Brand
DE-STA-CO
Material
Steel
Compatible with Manufacturer Model Number
267-U
Compatible Manufacturer Part Number
267-U
Compatible Manufacturer Model Number
267-U
For Use With Mfr. Model Number
267-U
Compatible with Manufacturer Model No.
267-U
Compatible with Mfr. Model No.
267-U
For Use with Mfr Model Number
267-U
Compatible Pump Manufacturer Part Number
267-U
Compatible Mfr. Model Number
267-U

Description

Flanged Washer, Material Steel, Overall Length 1 1/2 in, Compatible with Grainger Part Number 3CXX1, Compatible with Manufacturer Model Number 267-U, Application Clamping, Compatible with Brand DE-STA-CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.