Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Washer-Stainless Steel For 5/16

  • Mfr # 507907

  • Zoro # G3614241


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Application
Clamping
Material
Stainless Steel
Compatible with Brand
DE-STA-CO
Overall Length
1 in
Compatible with Manufacturer Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507907
Zoro #
G3614241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Item
Flanged Washer
Application
Clamping
Material
Stainless Steel
Compatible with Brand
DE-STA-CO
Compatible with Manufacturer Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible Manufacturer Part Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible Manufacturer Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
For Use With Mfr. Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible with Manufacturer Model No.
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible with Mfr. Model No.
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
For Use with Mfr Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible Pump Manufacturer Part Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS
Compatible Mfr. Model Number
2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS

Description

Flanged Washer, Material Stainless Steel, Overall Length 1 in, Compatible with Grainger Part Number 28RU01, 3CWX8, 3CXC8, 3CXC9, 3CXX4, 56LZ01, 56LZ02, 56LZ03, 56LZ06, Compatible with Manufacturer Model Number 2007-URSS, 2007-USS, 207-USS, 225-UBSS, 225-URSS, 225-USS, 227-USS, 307-URSS, 307-USS, Application Clamping, Compatible with Brand DE-STA-CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.