Flanged Washer-Stainless Steel For 8 Or
Mfr # 105906
Zoro # G3613876
product price: $0.96
/eaSold in multiples of 10 for $9.60
Key Features
Application
Clamping
Compatible Manufacturer Part Number
205-USS, 206-HSS, 206-SS
Compatible with Brand
DE-STA-CO
Overall Length
1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105906
Zoro #
G3613876
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Details
Item
Flanged Washer
Application
Clamping
Compatible Manufacturer Part Number
205-USS, 206-HSS, 206-SS
Compatible with Brand
DE-STA-CO
Material
Stainless Steel
Compatible with Manufacturer Model Number
205-USS, 206-HSS, 206-SS
Compatible Manufacturer Model Number
205-USS, 206-HSS, 206-SS
For Use With Mfr. Model Number
205-USS, 206-HSS, 206-SS
Compatible with Manufacturer Model No.
205-USS, 206-HSS, 206-SS
Compatible with Mfr. Model No.
205-USS, 206-HSS, 206-SS
For Use with Mfr Model Number
205-USS, 206-HSS, 206-SS
Compatible Pump Manufacturer Part Number
205-USS, 206-HSS, 206-SS
Compatible Mfr. Model Number
205-USS, 206-HSS, 206-SS
Description
Flanged Washer, Material Stainless Steel, Overall Length 1/2 in, Compatible with Grainger Part Number 36C654, 3CXC3, 3CXC4, Compatible with Manufacturer Model Number 205-USS, 206-HSS, 206-SS, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.