Flat Tip Spindle, 1/2-13, 0.95, 3.87
Mfr # 247208
Zoro # G3465637
product price: $8.29
/eaKey Features
Thread Size
1/2-13
End Tip Dia. (In.)
0.95 in
Overall Length (In.)
3.87 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247208
Zoro #
G3465637
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2-13
End Tip Dia. (In.)
0.95 in
Overall Length (In.)
3.87 in
Spindle Diameter1
1/2 in
Overall Length
3 7/8 in
Thread Length1
3 7/8 in
Thread Size1
1/2"-13
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Swivel Foot
No
Material
Neoprene
Description
Flat Tip Spindle, Spindle Diameter 1/2 in, Overall Length 3 7/8 in, Thread Size 1/2 In.-13, Swivel Foot No, Includes Jam Nuts, Thread Length 3 7/8 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.