Flat Tip Spindle, 1/4-20, 0.63, 2.13
Mfr # 215208
Zoro # G3021383
product price: $3.89
/eaKey Features
Thread Size
1/4-20
End Tip Dia. (In.)
0.63 in
Overall Length (In.)
2.13 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215208
Zoro #
G3021383
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-20
End Tip Dia. (In.)
0.63 in
Overall Length (In.)
2.13 in
Thread Size1
1/4"-20
Thread Length1
2 1/8 in
Spindle Diameter1
1/4 in
Overall Length
2 1/8 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Material
Neoprene
Swivel Foot
No
Description
Flat Tip Spindle, Spindle Diameter 1/4 in, Overall Length 2 1/8 in, Thread Size 1/4 In.-20, Swivel Foot No, Includes Jam Nuts, Thread Length 2 1/8 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.