Flat Tip Spindle, 3/8-16, 0.79, 3.25
Mfr # 240208
Zoro # G0533452
product price: $6.15
/eaKey Features
Thread Size
3/8-16
End Tip Dia. (In.)
0.79 in
Overall Length (In.)
3.25 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240208
Zoro #
G0533452
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8-16
End Tip Dia. (In.)
0.79 in
Overall Length (In.)
3.25 in
Thread Length1
3 1/4 in
Thread Size1
3/8"-16
Overall Length
3 1/4 in
Spindle Diameter1
3/8 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Swivel Foot
No
Material
Neoprene
Description
Flat Tip Spindle, Spindle Diameter 3/8 in, Overall Length 3 1/4 in, Thread Size 3/8 In.-16, Swivel Foot No, Includes Jam Nuts, Thread Length 3 1/4 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.