Flat Tip Spindle, 5/16, 0.55, 2.25
Mfr # 225208
Zoro # G1357133
product price: $3.79
/eaKey Features
Thread Size
5/16-18
End Tip Dia. (In.)
0.55 in
Overall Length (In.)
2.25 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225208
Zoro #
G1357133
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16-18
End Tip Dia. (In.)
0.55 in
Overall Length (In.)
2.25 in
Overall Length
2 1/4 in
Spindle Diameter1
5/16 in
Thread Length1
2 1/4 in
Thread Size1
5/16"-18
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Material
Neoprene
Swivel Foot
No
Description
Flat Tip Spindle, Spindle Diameter 5/16 in, Overall Length 2 1/4 in, Thread Size 5/16 In.-18, Swivel Foot No, Includes Jam Nuts, Thread Length 2 1/4 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.