Flat Tip Spindle, 5/8-11, 1.00, 5
Mfr # 267208
Zoro # G0325342
product price: $13.89
/eaKey Features
Thread Size
5/8-11
End Tip Dia. (In.)
1 in
Overall Length (In.)
5 in
Tip
Neoprene
Application
Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267208
Zoro #
G0325342
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8-11
End Tip Dia. (In.)
1 in
Overall Length (In.)
5 in
Spindle Diameter1
5/8 in
Overall Length
5 in
Thread Length1
5 in
Thread Size1
5/8"-11
Details
Item
Flat Tip Spindle
Tip
Neoprene
Application
Clamping
Includes
Jam Nuts
Material
Neoprene
Swivel Foot
No
Description
Flat Tip Spindle, Spindle Diameter 5/8 in, Overall Length 5 in, Thread Size 5/8 In.-11, Swivel Foot No, Includes Jam Nuts, Thread Length 5 in, Application Clamping, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.