Flat Tip Spindle, M10X1.50, 0.78, 3.11
Mfr # 240208-M
Zoro # G2128524
product price: $5.55
/eaKey Features
Thread Size
M10 x 1.50
End Tip Dia. (In.)
0.78 in
Overall Length (In.)
3.11 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240208-M
Zoro #
G2128524
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10 x 1.50
End Tip Dia. (In.)
0.78 in
Overall Length (In.)
3.11 in
Thread Length1
3 1/8 in
Overall Length
3 1/8 in
Thread Size1
M10x1.5
Spindle Diameter1
3/16 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Swivel Foot
No
Compatible with Series
2010-UB, 2010-UBR, 2010-UR, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 810-UE, 827-UE
Material
Neoprene
Compatible Series
2010-UB, 2010-UBR, 2010-UR, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 810-UE, 827-UE
Description
Flat Tip Spindle, Spindle Diameter 3/16 in, Overall Length 3 1/8 in, Thread Size M10x1.5, Swivel Foot No, Includes Jam Nuts, Thread Length 3 1/8 in, Application Clamping, Compatible with Series 2010-UB, 2010-UBR, 2010-UR, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 810-UE, 827-UE, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.