Flat Tip Spindle, M6X1.00, 0.47, 1.73
Mfr # 202208-M
Zoro # G3396617
product price: $3.45
/eaKey Features
Thread Size
M6 x 1.00
End Tip Dia. (In.)
0.47 in
Overall Length (In.)
1.73 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202208-M
Zoro #
G3396617
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6 x 1.00
End Tip Dia. (In.)
0.47 in
Overall Length (In.)
1.73 in
Thread Size1
M6x1
Thread Length1
1 23/32 in
Overall Length
1 23/32 in
Spindle Diameter1
5/32 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Swivel Foot
No
Material
Neoprene
Compatible with Series
202, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-UB
Compatible Series
202, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-UB
Description
Flat Tip Spindle, Spindle Diameter 5/32 in, Overall Length 1 23/32 in, Thread Size M6x1, Swivel Foot No, Includes Jam Nuts, Thread Length 1 23/32 in, Application Clamping, Compatible with Series 202, 202-B, 202-T, 202-TU, 202-U, 202-UB, 202-UL, 215-U, 215-UB, 217-U, 217-UB, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.