Flat Tip Spindle, M6X1.00, 0.63, 2.13
Mfr # 215208-M
Zoro # G2727891
product price: $4.19
/eaKey Features
Thread Size
M6 x 1.00
End Tip Dia. (In.)
0.63 in
Overall Length (In.)
2.13 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215208-M
Zoro #
G2727891
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6 x 1.00
End Tip Dia. (In.)
0.63 in
Overall Length (In.)
2.13 in
Thread Length1
2 1/8 in
Thread Size1
M6x1
Spindle Diameter1
5/32 in
Overall Length
2 1/8 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Material
Neoprene
Swivel Foot
No
Compatible with Series
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR
Compatible Series
2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR
Description
Flat Tip Spindle, Spindle Diameter 5/32 in, Overall Length 2 1/8 in, Thread Size M6x1, Swivel Foot No, Includes Jam Nuts, Thread Length 2 1/8 in, Application Clamping, Compatible with Series 2002-U, 2002-U207, 2002-UB, 2002-UBR, 2002-UR, 2002-UR207, 2017-U, 2017-UR, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.