Flat Tip Spindle, M8X1.25, 0.83, 2.09
Mfr # 225208-M
Zoro # G3484582
product price: $4.89
/eaKey Features
Thread Size
M8 X 1.25
End Tip Dia. (In.)
0.83 in
Overall Length (In.)
2.09 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225208-M
Zoro #
G3484582
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8 X 1.25
End Tip Dia. (In.)
0.83 in
Overall Length (In.)
2.09 in
Spindle Diameter1
5/32 in
Thread Length1
2 3/32 in
Thread Size1
M8x1.25
Overall Length
2 3/32 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Compatible with Series
207-U, 207-UB, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-UB, 817-UE
Material
Neoprene
Swivel Foot
No
Compatible Series
207-U, 207-UB, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-UB, 817-UE
Description
Flat Tip Spindle, Spindle Diameter 5/32 in, Overall Length 2 3/32 in, Thread Size M8x1.25, Swivel Foot No, Includes Jam Nuts, Thread Length 2 3/32 in, Application Clamping, Compatible with Series 207-U, 207-UB, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-UB, 817-UE, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.