Flat Tip Spindle, M8X1.25, 0.83, 3.27
Mfr # 507208-M
Zoro # G2308625
product price: $6.75
/eaKey Features
Thread Size
M8 X 1.25
End Tip Dia. (In.)
0.83 in
Overall Length (In.)
3.27 in
Tip
Neoprene
Includes
Jam Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
507208-M
Zoro #
G2308625
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M8 X 1.25
End Tip Dia. (In.)
0.83 in
Overall Length (In.)
3.27 in
Thread Size1
M8x1.25
Spindle Diameter1
5/32 in
Overall Length
3 9/32 in
Thread Length1
3 9/32 in
Details
Item
Flat Tip Spindle
Tip
Neoprene
Includes
Jam Nuts
Application
Clamping
Material
Neoprene
Compatible with Series
317-U, 91090
Swivel Foot
No
Compatible Series
317-U, 91090
Description
Flat Tip Spindle, Spindle Diameter 5/32 in, Overall Length 3 9/32 in, Thread Size M8x1.25, Swivel Foot No, Includes Jam Nuts, Thread Length 3 9/32 in, Application Clamping, Compatible with Series 317-U, 91090, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.