Zoro Homepage

High Temp Pnuematic Toggle Clamp 807-U

  • Mfr # 807-U-HT

  • Zoro # G0951511


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Features
Sensor Ready for Round or T-Slot Style Sensors
Max. Input Air Pressure
145 psi
Holding Capacity
375 lb
Max. Operating Temperature
194 Degrees F
Arm Length
63.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-U-HT
Zoro #
G0951511
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
63.6 mm
Port Size
1/8 in NPT

Details

Item
Swing/Toggle Clamp
Features
Sensor Ready for Round or T-Slot Style Sensors
Max. Input Air Pressure
145 psi
Holding Capacity
375 lb
Max. Operating Temperature
194 Degrees F
Application
Assembly, Welding
Min. Operating Temperature
-14 Degrees F

Description

Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 63.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.