Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold-Down Clamp, Alloy Steel, Red Handle

  • Mfr # 503-MLBR

  • Zoro # G010947392


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Body Material
Alloy Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
Overall Width
2.43 in
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-MLBR
Zoro #
G010947392
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
2.43 in
Overall Depth
8.94 in
Fastener Thread Size
3/8 in
Height Under Arm
2.87 in
Arm Length
0.53 in
Overall Length
4.74 in

Details

Item
Hold-Down Clamp
Body Material
Alloy Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
90 Degrees
Handle Material
Steel
Arm Style
Solid Bar
Holding Capacity - Maximum
1,575 lbf
Handle Orientation
Vertical
Includes Locking Handle
Yes
Tip Material
Steel
Mounting Holes Center to Center - Long Side
0.94 in
Base Mounting Style
Bar
Handle Color
Red
Reflectivity
Nonreflective
Mounting Holes Center to Center - Short Side
0.75 in

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,575 lbf, Arm Style Solid Bar, Tip Material Steel, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.53 in, Height Under Arm 2.87 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working, Body Material Alloy Steel, Fastener Thread Size 3/8 in, Handle Color Red, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.