Hold-Down Clamp, Steel, Red Handle
Mfr # 2002-UF
Zoro # G510947366
product price: $46.25
/eaKey Features
Body Material
Steel
Spindle Material
Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
Includes
Flanged Washers, Jam Nuts, Spindle
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-UF
Zoro #
G510947366
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3.29 in
Arm Length
1.93 in
Fastener Thread Size
#10-24
Height Under Arm
0.95 in
Spindle Thread Size
M6
Overall Depth
6.19 in
Overall Width
1.52 in
Tip Diameter
0.47 in
Description
Hold-Down Clamp, Base Mounting Style Front, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 0.95 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size #10-24, Handle Color Red, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.