Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold-Down Clamp, Steel, Red Handle

  • Mfr # 229

  • Zoro # G510947373


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Spindle Material
Steel
Includes
Flanged Washers, Hex Head Spindle, Jam Nuts
Application
Welding, Assembly, Checking Fixtures, Closures, Machining, Wood-Working
Handle Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229
Zoro #
G510947373
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Size
3/8 in
Arm Length
5.26 in
Overall Depth
10.3 in
Overall Length
7.13 in
Spindle Thread Size
M12
Overall Width
2.75 in
Tip Diameter
0.75 in
Height Under Arm
2.05 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Spindle Material
Steel
Includes
Flanged Washers, Hex Head Spindle, Jam Nuts
Application
Welding, Assembly, Checking Fixtures, Closures, Machining, Wood-Working
Handle Orientation
Vertical
Mounting Holes Center to Center - Short Side
2 in
Holding Capacity - Maximum
1,000 lbf
Arm Style
U-Bar
Tip Material
Steel
Accommodates Workpiece Variation
Yes
Mounting Holes Center to Center - Long Side
0.88 in
Includes Locking Handle
No
Handle Color
Red
Reflectivity
Reflective
Handle Material
Steel
Base Mounting Style
Flange
Clamp Arm Opening Angle
115 Degrees

Description

Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Steel, Clamp Arm Opening Angle 115 Degrees , Arm Length 5.26 in, Height Under Arm 2.05 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Application Welding, Assembly, Checking Fixtures, Closures, Machining, Wood-Working, Body Material Steel, Fastener Thread Size 3/8 in, Handle Color Red, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.