Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold-Down Clamp, Steel, Red Handle

  • Mfr # 533-LBR

  • Zoro # G810947370


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
Overall Length
4.92 in
Includes Locking Handle
Yes
Fastener Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-LBR
Zoro #
G810947370
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.92 in
Fastener Thread Size
3/8 in
Height Under Arm
2.56 in
Overall Width
2.43 in
Arm Length
2.56 in
Overall Depth
9.47 in

Details

Item
Hold-Down Clamp
Body Material
Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
Includes Locking Handle
Yes
Accommodates Workpiece Variation
No
Arm Style
Solid Bar
Mounting Holes Center to Center - Long Side
1.18 in
Reflectivity
Nonreflective
Mounting Holes Center to Center - Short Side
0.59 in
Base Mounting Style
Bar
Holding Capacity - Maximum
1,575 lbf
Handle Orientation
Vertical
Handle Material
Steel
Handle Color
Red
Clamp Arm Opening Angle
90 Degrees

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 1,575 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.56 in, Height Under Arm 2.56 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size 3/8 in, Handle Color Red, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.