Zoro Homepage

Horizontal Toggle Clamp, 90 Deg, 1300 lb

  • Mfr # 5310-BR

  • Zoro # G2999459


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
1,300 lb
Overall Height (In.)
2 in
Overall Length (In.)
11.02 in
Height Under Arm (In.)
1 in
Application
Assembly, Clamping, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310-BR
Zoro #
G2999459
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height (In.)
2 in
Overall Length (In.)
11.02 in
Height Under Arm (In.)
1 in
Overall Depth
2 in
Overall Length
11.02 in
Arm Length
3.63 in
Height Under Arm
1 in

Details

Item
Horizontal Handle Toggle Clamp
Holding Capacity (Lb.)
1,300 lb
Application
Assembly, Clamping, Welding
Construction
Solid Clamping Bar Can Be Modified To Suit Requirements
Handle
69 Degrees
Arm
90 Degrees
Arm Style
Solid Bar
Holding Capacity - Maximum
1,300 lbf
Base Mounting Style
Solid
Accommodates Workpiece Variation
No
Includes Locking Handle
Yes
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Horizontal

Description

Horizontal Handle Toggle Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.63 in, Height Under Arm 1 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 2 in, Overall Length 11.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.