Zoro Homepage

Horizontal Toggle Clamp, 90 Deg, 1300 lb

  • Mfr # 5310-R

  • Zoro # G5158824


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
1,300 lb
Overall Height (In.)
2 in
Overall Length (In.)
11.02 in
Height Under Arm (In.)
1.31 in
Dia. (In.)
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310-R
Zoro #
G5158824
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height (In.)
2 in
Overall Length (In.)
11.02 in
Height Under Arm (In.)
1.31 in
Dia. (In.)
0.41 in
Arm Length
3.63 in
Overall Length
11.02 in
Height Under Arm
1.31 in
Overall Depth
2 in

Details

Item
Horizontal Handle Toggle Clamp
Holding Capacity (Lb.)
1,300 lb
Arm
90 Degrees
Application
Assembly, Clamping, Welding
Handle
69 Degrees
Construction
Solid Clamping Bar Can Be Modified To Suit Requirements
Base Mounting Centers (In.)
3.63
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Arm Style
Solid Bar
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
90 Degrees
Holding Capacity - Maximum
1,300 lbf

Description

Horizontal Handle Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.63 in, Height Under Arm 1.31 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 2 in, Overall Length 11.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.