Zoro Homepage

Latch Clamp, 11.65 in L, 3.13 in W

  • Mfr # 385-SS-M-50

  • Zoro # G610947372


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
Height Under Arm
1.13 in
Exerted Force : Applied Force - Pulling
44:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-SS-M-50
Zoro #
G610947372
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm
1.13 in
Fastener Thread Size
3/8 in
Overall Depth
3.67 in
Arm Length
5.19 in
Overall Width
3.13 in
Overall Length
11.65 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 5.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.