Zoro Homepage

Latch Clamp, 13.65 in L, 3.13 in W

  • Mfr # 385-SS-M-100

  • Zoro # G610947365


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Handle Orientation
Horizontal
Height Under Arm
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-SS-M-100
Zoro #
G610947365
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm
1.13 in
Overall Depth
3.67 in
Arm Length
7.19 in
Overall Length
13.65 in
Fastener Thread Size
3/8 in
Overall Width
3.13 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Handle Orientation
Horizontal
Recommended Latch Plate Manufacturer Model Number
385902
Drawing Movement Without Thumb Control
2.19 in
Requires Articulation
Yes
Reflectivity
Reflective
Base Mounting Style
Flange
Includes Locking Handle
No
Hook Adjustment - Maximum
1.36 in
Holding Capacity - Maximum
7,500 lbf
Includes Latch Plate
No
Drawing Movement With Thumb Control
2.19 in
Hook Type
Horizontal U
Mounting Holes Center to Center - Long Side
2.25 in
Exerted Force : Applied Force - Pulling
44:1
Handle Material
Stainless Steel
Mounting Holes Center to Center - Short Side
2.25 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 7.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.