Zoro Homepage

Latch Clamp

  • Mfr # 351-B

  • Zoro # G3189798


product price: $23.89
/ea

Key Features

Body Material
Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Width
0.87 in
Overall Length
8.82 in
Includes Latch Plate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-B
Zoro #
G3189798
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
0.87 in
Overall Length
8.82 in
Height Under Arm
0.86 in
Arm Length
1.63 in
Overall Depth
1.94 in
Fastener Thread Size
1/4 in

Details

Item
Latch Clamp
Body Material
Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Includes Latch Plate
No
Holding Capacity - Maximum
375 lbf
Base Mounting Style
Flange
Drawing Movement Without Thumb Control
4 in
Hook Adjustment - Maximum
0.49 in
Hook Type
J
Requires Articulation
No
Handle Color
Red
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pushing
21:1
Drawing Movement With Thumb Control
4 in
Exerted Force : Applied Force - Pulling
21:1
Includes Locking Handle
No
Handle Material
Steel with Plastic Cover
Reflectivity
Reflective
Mounting Holes Center to Center - Short Side
0.87 in
Clamping Force
375 lb
Mounting Holes Center to Center - Long Side
2 in
Series
300 Series Latch Clamp

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 1.63 in, Body Material Steel, Clamping Force 375 lb, Drawing Movement With Thumb Control 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.