Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In

  • Mfr # 341-SS

  • Zoro # G3347215


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
2,000
Overall Height (In.)
2.89 in
Body Material
Stainless Steel
Latch
Centerline 0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-SS
Zoro #
G3347215
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.89 in
Overall Length (In.)
8.2 in
Dia. (In.)
0.33 in
Overall Depth
2.89 in
Overall Width
2.12 in
Overall Length
8.2 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
2,000
Body Material
Stainless Steel
Latch
Centerline 0.94 in
Adjustable Range
0-0.76
Includes
341905 Latch Plate
Arm
U Bolt
Base Mounting Centers (In.)
1.63 x 1.50
Application
Clamping, Latching
Hook Adjustment - Maximum
0.97 in
Mounting Holes Center to Center - Short Side
1.63 in
Includes Locking Handle
No
Hook Type
Horizontal U
Handle Orientation
Horizontal
Recommended Latch Plate Manufacturer Model Number
341905
Holding Capacity - Maximum
2,000 lbf
Drawing Movement Without Thumb Control
2.5 in
Requires Articulation
Yes
Exerted Force : Applied Force - Pushing
29:1
Mounting Holes Center to Center - Long Side
1.5 in
Exerted Force : Applied Force - Pulling
29:1
Includes Latch Plate
Yes
Base Mounting Style
Flange

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 0.97 in, Drawing Movement Without Thumb Control 2.5 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 29:1, Exerted Force : Applied Force - Pushing 29:1, Includes 341905 Latch Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.