Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In

  • Mfr # 331-SS

  • Zoro # G0976412


product price: $51.39
/ea

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
720
Overall Height (In.)
1.97 in
Body Material
Stainless Steel
Overall Length (In.)
6.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-SS
Zoro #
G0976412
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height (In.)
1.97 in
Overall Length (In.)
6.07 in
Dia. (In.)
0.27 in
Overall Length
6.07 in
Overall Depth
1.97 in
Overall Width
1.74 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
720
Body Material
Stainless Steel
Latch
Centerline 0.656 in
Includes
331905 Latch Plate
Adjustable Range
0-0.59
Arm
U Bolt
Base Mounting Centers (In.)
0.75 x 1.25
Application
Clamping, Latching
Includes Latch Plate
Yes
Recommended Latch Plate Manufacturer Model Number
331905
Includes Locking Handle
No
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
32:1
Mounting Holes Center to Center - Short Side
0.75 in
Hook Adjustment - Maximum
0.87 in
Exerted Force : Applied Force - Pulling
32:1
Holding Capacity - Maximum
720 lbf
Mounting Holes Center to Center - Long Side
1.26 in
Hook Type
Horizontal U
Drawing Movement Without Thumb Control
1.75 in
Handle Orientation
Horizontal
Requires Articulation
Yes

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 720 lbf, Hook Adjustment - Maximum 0.87 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 32:1, Exerted Force : Applied Force - Pushing 32:1, Includes 331905 Latch Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.