Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, Stainless Steel

  • Mfr # 371-SS

  • Zoro # G3189807


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Overall Length
11.89 in
Overall Width
2.63 in
Hook Type
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371-SS
Zoro #
G3189807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.89 in
Overall Width
2.63 in
Fastener Thread Size
5/16 in
Arm Length
2.81 in
Height Under Arm
1.42 in
Overall Depth
2.58 in

Details

Item
Latch Clamp, Stainless Steel
Body Material
Stainless Steel
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Hook Type
J
Includes Locking Handle
No
Requires Articulation
No
Handle Color
Red
Includes Latch Plate
No
Hook Adjustment - Maximum
0.94 in
Drawing Movement Without Thumb Control
5.38 in
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
36:1
Holding Capacity - Maximum
750 lbf
Exerted Force : Applied Force - Pulling
36:1
Handle Orientation
Horizontal
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
2.63 in
Clamping Force
750 lb
Mounting Holes Center to Center - Short Side
1.94 in
Drawing Movement With Thumb Control
5.38 in
Handle Material
Stainless Steel with Plactic Cover
Series
300 Series Latch Clamp

Description

Latch Clamp, Stainless Steel, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 750 lbf, Hook Adjustment - Maximum 0.94 in, Drawing Movement Without Thumb Control 5.38 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 2.81 in, Body Material Stainless Steel, Clamping Force 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.