Zoro Homepage

Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In

  • Mfr # 385

  • Zoro # G3346621


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
7,500
Overall Height (In.)
3.67 in
Body Material
Steel
Overall Length (In.)
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385
Zoro #
G3346621
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
3.67 in
Overall Length (In.)
9.65 in
Dia. (In.)
0.41 in
Overall Depth
3.67 in
Overall Length
9.65 in
Overall Width
3.13 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
7,500
Body Material
Steel
Latch
Centerline 1.13 in
Arm
U Bolt
Adjustable Range
0-1.07
Includes
Ergonomic Grip, Latch Plate 385102 is Not Included Must be Ordered Through Grainger Sourcing
Base Mounting Centers (In.)
2.25 x 2.25
Application
Clamping, Latching
Hook Adjustment - Maximum
1.36 in
Drawing Movement Without Thumb Control
2.19 in
Holding Capacity - Maximum
7,500 lbf
Mounting Holes Center to Center - Long Side
2.25 in
Handle Orientation
Horizontal
Mounting Holes Center to Center - Short Side
2.25 in
Exerted Force : Applied Force - Pulling
44:1
Recommended Latch Plate Manufacturer Model Number
375509/385102
Requires Articulation
Yes
Includes Locking Handle
No
Exerted Force : Applied Force - Pushing
44:1
Includes Latch Plate
No
Hook Type
Horizontal U
Base Mounting Style
Flange

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 44:1, Exerted Force : Applied Force - Pushing 44:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.