Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89

  • Mfr # 341-R

  • Zoro # G1765136


product price: $68.69
/ea

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
2,000
Overall Height (In.)
2.89 in
Body Material
Steel
Overall Length (In.)
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-R
Zoro #
G1765136
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height (In.)
2.89 in
Overall Length (In.)
8.2 in
Dia. (In.)
0.33 in
Overall Length
8.2 in
Overall Width
2.12 in
Overall Depth
2.89 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
2,000
Body Material
Steel
Latch
Centerline 0.94 in
Includes
341005 Latch Plate, Toggle Lock Plus
Arm
U Bolt
Base Mounting Centers (In.)
1.63 x 1.50
Adjustable Range
0-0.76
Application
Clamping, Latching
Exerted Force : Applied Force - Pulling
29:1
Hook Type
Horizontal U
Requires Articulation
Yes
Drawing Movement Without Thumb Control
2.5 in
Exerted Force : Applied Force - Pushing
29:1
Includes Latch Plate
Yes
Recommended Latch Plate Manufacturer Model Number
341005
Includes Locking Handle
Yes
Mounting Holes Center to Center - Short Side
1.63 in
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
1.5 in
Holding Capacity - Maximum
2,000 lbf
Handle Orientation
Horizontal
Hook Adjustment - Maximum
0.97 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 0.97 in, Drawing Movement Without Thumb Control 2.5 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 29:1, Exerted Force : Applied Force - Pushing 29:1, Includes 341005 Latch Plate, Toggle Lock Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.