Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97

  • Mfr # 331-R

  • Zoro # G2712604


product price: $48.59
/ea

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
720
Overall Height (In.)
2.01 in
Body Material
Steel
Latch
Centerline 0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-R
Zoro #
G2712604
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height (In.)
2.01 in
Overall Length (In.)
6.07 in
Dia. (In.)
0.27 in
Overall Depth
2.01 in
Overall Width
1.74 in
Overall Length
6.07 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
720
Body Material
Steel
Latch
Centerline 0.656 in
Includes
331005 Latch Plate, Toggle Lock Plus
Arm
U Bolt
Base Mounting Centers (In.)
0.75 x 1.25
Adjustable Range
0-0.59
Application
Clamping, Latching
Includes Locking Handle
Yes
Exerted Force : Applied Force - Pushing
32:1
Mounting Holes Center to Center - Short Side
0.75 in
Holding Capacity - Maximum
700 lbf
Recommended Latch Plate Manufacturer Model Number
331005
Requires Articulation
Yes
Hook Type
Horizontal U
Base Mounting Style
Flange
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
1.25 in
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
1.75 in
Hook Adjustment - Maximum
0.87 in
Exerted Force : Applied Force - Pulling
32:1

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 700 lbf, Hook Adjustment - Maximum 0.87 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 32:1, Exerted Force : Applied Force - Pushing 32:1, Includes 331005 Latch Plate, Toggle Lock Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.