Zoro Homepage

Latch Plate

  • Mfr # 385102

  • Zoro # G0657940


product price: $33.15
/ea

Key Features

Type
U-Hook
Holding Capacity (Lb.)
7,500
Height Under Arm (In.)
1.13 in
Overall Height (In.)
1.63 in
Overall Length (In.)
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385102
Zoro #
G0657940
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm (In.)
1.13 in
Overall Height (In.)
1.63 in
Overall Length (In.)
3.13 in
Dia. (In.)
0.41 in
Overall Length
3 1/4 in
Overall Depth
1 3/4 in

Details

Item
Latch Plate
Type
U-Hook
Holding Capacity (Lb.)
7,500
Application
Clamping
Base Mounting Centers (In.)
2.25 x 1.38
Compatible with Brand
DE-STA-CO
Compatible with Manufacturer Model Number
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible with Series
375, 385
Compatible Grainger Part Number
36C685, 3CXE3, 3CXG1
Compatible Manufacturer Part Number
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible Manufacturer Model Number
385, 385-L, 385-R, 385-RSS, 385-SS
For Use With Mfr. Model Number
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible with Manufacturer Model No.
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible with Mfr. Model No.
385, 385-L, 385-R, 385-RSS, 385-SS
For Use with Mfr Model Number
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible Pump Manufacturer Part Number
385, 385-L, 385-R, 385-RSS, 385-SS
Compatible Mfr. Model Number
385, 385-L, 385-R, 385-RSS, 385-SS

Description

Latch Plate, Overall Length 3 1/4 in, Compatible with Grainger Part Number 36C685, 3CXE3, 3CXG1, Compatible with Manufacturer Model Number 385, 385-L, 385-R, 385-RSS, 385-SS, Application Clamping, Compatible with Brand DE-STA-CO, Compatible with Series 375, 385, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.