Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 11.65 in L, 3.13 in W

  • Mfr # 385-RSS-M-50

  • Zoro # G110947360


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Includes Locking Handle
Yes
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-RSS-M-50
Zoro #
G110947360
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
3.13 in
Overall Depth
3.67 in
Arm Length
5.19 in
Overall Length
11.65 in
Fastener Thread Size
3/8 in
Height Under Arm
1.13 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Includes Locking Handle
Yes
Base Mounting Style
Flange
Handle Material
Stainless Steel
Includes Latch Plate
No
Drawing Movement Without Thumb Control
2.19 in
Handle Orientation
Horizontal
Hook Type
Horizontal U
Mounting Holes Center to Center - Long Side
2.25 in
Holding Capacity - Maximum
7,500 lbf
Hook Adjustment - Maximum
1.36 in
Exerted Force : Applied Force - Pulling
44:1
Drawing Movement With Thumb Control
2.19 in
Recommended Latch Plate Manufacturer Model Number
385902
Reflectivity
Reflective
Requires Articulation
Yes
Mounting Holes Center to Center - Short Side
2.25 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 5.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.