Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 12.82 in L, 1.93 in W

  • Mfr # 351-RSS-M-100

  • Zoro # G810947387


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Handle Color
Red
Overall Width
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-RSS-M-100
Zoro #
G810947387
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
1.93 in
Overall Depth
1.85 in
Overall Length
12.82 in
Arm Length
6.13 in
Height Under Arm
0.75 in
Fastener Thread Size
#10

Details

Item
Latch Clamp
Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Handle Color
Red
Exerted Force : Applied Force - Pulling
21:1
Mounting Holes Center to Center - Short Side
0.75 in
Includes Latch Plate
No
Base Mounting Style
Flange
Handle Material
Stainless Steel
Holding Capacity - Maximum
375 lbf
Drawing Movement Without Thumb Control
4 in
Hook Adjustment - Maximum
0.49 in
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Reflectivity
Reflective
Hook Type
J
Requires Articulation
Yes
Drawing Movement With Thumb Control
4 in
Mounting Holes Center to Center - Long Side
1.37 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 6.13 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.