Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 13.65 in L, 3.13 in W

  • Mfr # 385-RSS-M-100

  • Zoro # G910947386


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Recommended Latch Plate Manufacturer Model Number
385902
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-RSS-M-100
Zoro #
G910947386
UPC #
-
Country of Origin
Thailand

Dimensions

Fastener Thread Size
3/8 in
Arm Length
7.19 in
Height Under Arm
1.13 in
Overall Depth
3.67 in
Overall Width
3.13 in
Overall Length
13.65 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Recommended Latch Plate Manufacturer Model Number
385902
Base Mounting Style
Flange
Requires Articulation
Yes
Mounting Holes Center to Center - Short Side
2.25 in
Handle Material
Stainless Steel
Holding Capacity - Maximum
7,500 lbf
Hook Type
Horizontal U
Handle Orientation
Horizontal
Includes Latch Plate
No
Exerted Force : Applied Force - Pulling
44:1
Includes Locking Handle
Yes
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
2.25 in
Hook Adjustment - Maximum
1.36 in
Drawing Movement With Thumb Control
2.19 in
Drawing Movement Without Thumb Control
2.19 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 7.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.