Zoro Homepage

Locking Latch Clamp

  • Mfr # 323-R

  • Zoro # G0555488


product price: $44.89
/ea

Key Features

Body Material
Steel
Includes
Latch Plate
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Base Mounting Style
Flange
Handle Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-R
Zoro #
G0555488
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Size
#8 in
Overall Length
3.88 in
Overall Width
1.1 in
Height Under Arm
0.47 in
Overall Depth
1.19 in
Arm Length
1.3 in

Details

Item
Locking Latch Clamp
Body Material
Steel
Includes
Latch Plate
Application
Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
Base Mounting Style
Flange
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Hook Adjustment - Maximum
0.49 in
Exerted Force : Applied Force - Pulling
27:1
Hook Type
Horizontal U
Exerted Force : Applied Force - Pushing
27:1
Requires Articulation
No
Handle Color
Red
Holding Capacity - Maximum
360 lbf
Drawing Movement Without Thumb Control
1.17 in
Includes Latch Plate
Yes
Clamping Force
360 lb
Mounting Holes Center to Center - Long Side
1.1 in
Drawing Movement With Thumb Control
1.17 in
Recommended Latch Plate Manufacturer Model Number
323104-M
Mounting Holes Center to Center - Short Side
1.02 in
Handle Material
Steel with Plastic Cover
Reflectivity
Reflective
Series
300 Series Latch Clamp

Description

Locking Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 360 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 1.17 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Horizontal U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 1.3 in, Body Material Steel, Clamping Force 360 lb, Drawing Movement With Thumb Control 1.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.