Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 8.82 in L, 1.93 in W

  • Mfr # 351-RSS

  • Zoro # G310947382


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Arm Length
2.13 in
Reflectivity
Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-RSS
Zoro #
G310947382
UPC #
-
Country of Origin
Thailand

Dimensions

Arm Length
2.13 in
Overall Width
1.93 in
Height Under Arm
0.75 in
Fastener Thread Size
#10
Overall Length
8.82 in
Overall Depth
1.83 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Reflectivity
Reflective
Exerted Force : Applied Force - Pulling
21:1
Drawing Movement Without Thumb Control
4 in
Includes Locking Handle
Yes
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
1.37 in
Hook Type
J
Drawing Movement With Thumb Control
4 in
Requires Articulation
Yes
Base Mounting Style
Flange
Includes Latch Plate
No
Handle Color
Red
Holding Capacity - Maximum
375 lbf
Handle Material
Stainless Steel
Mounting Holes Center to Center - Short Side
0.75 in
Hook Adjustment - Maximum
0.49 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.13 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.