Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 9.65 in L, 3.13 in W

  • Mfr # 385-RSS

  • Zoro # G610947389


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Drawing Movement With Thumb Control
2.19 in
Hook Type
Horizontal U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385-RSS
Zoro #
G610947389
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
9.65 in
Arm Length
3.19 in
Overall Depth
3.67 in
Overall Width
3.13 in
Fastener Thread Size
3/8 in
Height Under Arm
1.13 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Application
Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
Includes
Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
Drawing Movement With Thumb Control
2.19 in
Hook Type
Horizontal U
Exerted Force : Applied Force - Pulling
44:1
Handle Orientation
Horizontal
Hook Adjustment - Maximum
1.36 in
Base Mounting Style
Flange
Requires Articulation
Yes
Mounting Holes Center to Center - Short Side
2.25 in
Includes Locking Handle
Yes
Holding Capacity - Maximum
7,500 lbf
Handle Material
Stainless Steel
Drawing Movement Without Thumb Control
2.19 in
Reflectivity
Reflective
Mounting Holes Center to Center - Long Side
2.25 in
Recommended Latch Plate Manufacturer Model Number
385902
Includes Latch Plate
No

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 3.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.