Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Latch Clamp, 9.82 in L, 1.93 in W

  • Mfr # 351-RSS-M-25

  • Zoro # G010947385


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Base Mounting Style
Flange
Hook Type
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-RSS-M-25
Zoro #
G010947385
UPC #
-
Country of Origin
Thailand

Dimensions

Height Under Arm
0.75 in
Overall Length
9.82 in
Arm Length
3.13 in
Overall Depth
1.85 in
Fastener Thread Size
#10
Overall Width
1.93 in

Details

Item
Latch Clamp
Body Material
Stainless Steel
Application
Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding
Includes
Jam Nuts, Threaded J-Hooks, Thunb Tab Lever, Toggle Lock Plus
Base Mounting Style
Flange
Hook Type
J
Requires Articulation
Yes
Exerted Force : Applied Force - Pulling
21:1
Mounting Holes Center to Center - Long Side
1.37 in
Handle Orientation
Horizontal
Handle Color
Red
Includes Locking Handle
Yes
Hook Adjustment - Maximum
0.49 in
Drawing Movement With Thumb Control
4 in
Reflectivity
Reflective
Handle Material
Stainless Steel
Includes Latch Plate
No
Mounting Holes Center to Center - Short Side
0.75 in
Drawing Movement Without Thumb Control
4 in
Holding Capacity - Maximum
375 lbf

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Assembly and Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 3.13 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.