Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Swing and Toggle Clamp

  • Mfr # 6004-SWL

  • Zoro # G3011988


product price: $417.99
/ea
Free Shipping & Returns

Key Features

For Use With
3D Printer
Features
Stainless Steel Heat Spreader For Maximizing Uniform Heat Distribution Across The Print Surface
Includes
LulzBot TAZ Glass Or PEI Print Surface
Overall Width
11 13/16 in
Overall Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004-SWL
Zoro #
G3011988
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 13/16 in
Overall Length
11.81 in
Arm Length
2 in
Height Under Arm
2.1 in

Details

Item
Manual Swing and Toggle Clamp
For Use With
3D Printer
Features
Stainless Steel Heat Spreader For Maximizing Uniform Heat Distribution Across The Print Surface
Includes
LulzBot TAZ Glass Or PEI Print Surface
Clamp Arm Opening Angle
90 Degrees
Handle Orientation
Multi-Directional
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
323 lbf
Arm Style
Solid with Tapped End
Base Mounting Style
Flange
Includes Locking Handle
No

Description

Manual Swing and Toggle Clamp, Base Mounting Style Flange, Handle Orientation Multi-Directional, Holding Capacity - Maximum 323 lbf, Arm Style Solid with Tapped End, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2 in, Height Under Arm 2.1 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Includes LulzBot TAZ Glass Or PEI Print Surface, Overall Length 11.81 in, Overall Width 11 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.