Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANUAL SWING CLAMP

  • Mfr # 6002-SWL

  • Zoro # G422706235


product price: $362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-SWL
Zoro #
G422706235
UPC #
697437600288
Country of Origin
United States

Description

MANUAL SWING CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 0.75 in, Plunger Thread M8, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Extended, Retracted, Arm Length 1.49 in, Clamping Force 229 lb, Exerted Force : Applied Force - Pulling 360, Exerted Force : Applied Force - Pushing 25, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.