MANUAL SWING CLAMP
Mfr # 6002-SWR
Zoro # G522705503
product price: $362.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6002-SWR
Zoro #
G522705503
UPC #
697437600295
Country of Origin
United States
Description
MANUAL SWING CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 400 lbf, Plunger Travel 0.75 in, Plunger Thread M8, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Extended, Retracted, Arm Length 1.49 in, Clamping Force 229 lb, Exerted Force : Applied Force - Pulling 360, Exerted Force : Applied Force - Pushing 25, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.