Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MANUAL TOGGLE CLAMP

  • Mfr # 5150-M

  • Zoro # G022916942


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150-M
Zoro #
G022916942
UPC #
697437979674
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.57 in, Plunger Thread M12, Includes Spindle No, Application Assembly fixtures, Light machining, Welding fixtures, Arm Length 11.23 in, Body Material Steel, Exerted Force : Applied Force - Pulling 40:1, Exerted Force : Applied Force - Pushing 40:1, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.