Zoro Homepage

MANUAL TOGGLE CLAMP

  • Mfr # 6002-MMRSS

  • Zoro # G722705754


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-MMRSS
Zoro #
G722705754
UPC #
697437600233
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 400 lbf, Plunger Travel 0.75 in, Plunger Height 0.44 in, Plunger Thread M6, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Arm Length 3.37 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 20:1, Exerted Force : Applied Force - Pushing 20:1, Fastener Thread Size M16x1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.