MANUAL TOGGLE CLAMP
Mfr # 6002-R
Zoro # G722705778
product price: $114.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6002-R
Zoro #
G722705778
UPC #
697437600257
Country of Origin
Thailand
Description
MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 400 lbf, Plunger Travel 0.75 in, Plunger Height 0.44 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Arm Length 3.37 in, Body Material Steel, Exerted Force : Applied Force - Pulling 20:1, Exerted Force : Applied Force - Pushing 20:1, Fastener Thread Size 5/8-18, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.