Zoro Homepage

MANUAL TOGGLE CLAMP

  • Mfr # 6004-SS

  • Zoro # G422706020


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004-SS
Zoro #
G422706020
UPC #
697437600448
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking fixtures, Tensioning devices, Welding fixtures, Locking Position Not Applicable, Arm Length 5.63 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 14.4:1, Exerted Force : Applied Force - Pushing 14.4:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.