Zoro Homepage

MANUAL TOGGLE CLAMP

  • Mfr # 630-RSS

  • Zoro # G222706169


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-RSS
Zoro #
G222706169
UPC #
697437563064
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 2 in, Plunger Height 0.81 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly & test, Tensioning devices, Welding, Locking Position Retracted, Arm Length 7.06 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 23:1, Exerted Force : Applied Force - Pushing 36:1, Includes Toggle Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.