Zoro Homepage

Manual Toggle Clamp, Horizontal, 500lb.

  • Mfr # 227-UB

  • Zoro # G8917316


product price: $41.19
/ea

Key Features

Holding Capacity (Lb.)
500
Thread Size
M8
Overall Height (In.)
2.96
Overall Length (In.)
7.48
Base Mounting Centers (In.)
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-UB
Zoro #
G8917316
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Overall Height (In.)
2.96
Overall Length (In.)
7.48
Height Under Arm (In.)
1.55
Overall Length
7.48 in
Height Under Bar
1.55 in
Overall Height
2.9600 in
Arm Length
2.65 in
Overall Width
1.7 in
Height Under Arm
1.45 in
Overall Depth
2.96 in

Details

Item
Hold-Down Clamp
Holding Capacity (Lb.)
500
Base Mounting Centers (In.)
1.02
Handle
Horizontal
Includes
Flanged Washers, Spindle Assembly
Spindle
Neoprene Tipped
Type
Horizontal Hold Down
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Features
Large Handle Clearance;Low Profile
Cap Material
Neoprene Tipped
Holding Capacity
500 lb
Clamping Orientation
Horizontal
Includes Locking Handle
No
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Body Material
Steel
Base Mounting Style
Bar
Arm Style
U-Bar
Clamp Arm Opening Angle
91 Degrees
Holding Capacity - Maximum
500 lbf
Tip Material
Neoprene

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 91 Degrees , Arm Length 2.65 in, Height Under Arm 1.45 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washers, Spindle Assembly, Overall Depth 2.96 in, Overall Length 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.