Zoro Homepage

Manual Toggle Clamp, Vertical, 200lb.

  • Mfr # 202-UB

  • Zoro # G8917291


product price: $25.15
/ea

Key Features

Holding Capacity (Lb.)
200
Thread Size
M6
Overall Height (In.)
4.75
Overall Length (In.)
2.73
Base Mounting Centers (In.)
0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-UB
Zoro #
G8917291
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Overall Height (In.)
4.75
Overall Length (In.)
2.73
Height Under Arm (In.)
1.12
Overall Height
4-3/4 in
Overall Length
2.73 in
Height Under Bar
1.12 in
Overall Depth
4.75 in
Height Under Arm
1.13 in
Arm Length
1.73 in
Overall Width
1.57 in

Details

Item
Hold-Down Clamp
Holding Capacity (Lb.)
200
Base Mounting Centers (In.)
0.50
Includes
Flanged Washers, Spindle Assembly
Spindle
Neoprene Tipped
Handle
Vertical
Type
Vertical Hold Down
Features
Two Bar Styles
Handle Shape
Low Profile T-Handle
Bar Opening Angle
105 Degrees
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Bar Type
U-Bar
Holding Capacity
200 lb
Cap Material
Neoprene Tipped
Clamping Orientation
Vertical
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
1.06 in
Includes Locking Handle
No
Clamp Arm Opening Angle
105 Degrees
Mounting Holes Center to Center - Short Side
0.5 in
Holding Capacity - Maximum
200 lbf
Arm Style
U-Bar
Accommodates Workpiece Variation
No
Base Mounting Style
Bar
Body Material
Steel
Tip Material
Neoprene

Description

Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.73 in, Height Under Arm 1.13 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washers, Spindle Assembly, Mounting Holes Center to Center - Long Side 1.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.