Zoro Homepage

Metric Mounting Bracket

  • Mfr # 602106-M

  • Zoro # G3220135


product price: $24.35
/ea

Key Features

For Use With
Clamp Series 602, 604, 624
Overall Width
1 5/8 in
Application
Clamping
Overall Depth
2 3/8 in
Compatible with Manufacturer Model Number
602, 602-MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602106-M
Zoro #
G3220135
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1 5/8 in
Overall Depth
2 3/8 in

Details

Item
Mounting Bracket
For Use With
Clamp Series 602, 604, 624
Application
Clamping
Compatible with Manufacturer Model Number
602, 602-MM
Compatible with Brand
DE-STA-CO
Compatible with Series
602
Compatible Manufacturer Part Number
602, 602-MM
Compatible Manufacturer Model Number
602, 602-MM
For Use With Mfr. Model Number
602, 602-MM
Compatible with Manufacturer Model No.
602, 602-MM
Compatible with Mfr. Model No.
602, 602-MM
For Use with Mfr Model Number
602, 602-MM
Compatible Pump Manufacturer Part Number
602, 602-MM
Compatible Mfr. Model Number
602, 602-MM

Description

Mounting Bracket, Compatible with Grainger Part Number 33TV78, 3CXT6, Compatible with Manufacturer Model Number 602, 602-MM, Application Clamping, Compatible with Brand DE-STA-CO, Compatible with Series 602, Overall Depth 2 3/8 in, Overall Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.